Beige Leather Power Reclining U Shaped Eight Piece Corner Sectional
- Mfr # 643953
- Zoro # G223439769
product price:Â
$
9,672.99
/ea
Key Features
Number of Pieces
8
Assembly Required
Partial Assembly Needed
Hand Crafted
No
Material
Stainless Steel
Length
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 643953
- Zoro #
- G223439769
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 39 in
- Width
- 174 in
- Depth
- 41 in
Details
- Number of Pieces
- 8
- Assembly Required
- Partial Assembly Needed
- Hand Crafted
- No
- Material
- Stainless Steel
- Style
- Modern
- Sectional Design
- Reclining
- Upholstery Material
- Leather
- Shape
- U Shaped
- Item
- Sectionals
- Color
- Silver
- Finish
- Unfinished
- Capacity
- 6
- Sectional Orientation
- Symmetrical
- Sectional Type
- Corner Sectional
- Recline
- Yes
- Reclining Type
- Power - Push Button
- Upholstery Color
- Beige
Description
The beige leather power reclining u shaped eight piece corner sectional is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pillow top arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39.00-inch h x 174.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.