Shop HOMEROOTS
See all product information
Create Account
35in Brown Solid Wood Enclosed and Open Storage TV Stand
Mfr # 719185
Zoro # G723439917
product price:Â $552.99
/ea
Free Shipping & Returns
Key Features
Length
19.7 in
Assembly Required
No Assembly Needed
Height
13.8 in
Color
Brown
Wood Species
Mango
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 719185
- Zoro #
- G723439917
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 19.7 in
- Height
- 13.8 in
- Width
- 35.4 in
Details
- Assembly Required
- No Assembly Needed
- Item
- TV Stands
- Color
- Brown
- Wood Species
- Mango
- Finish
- Natural
- Natural Variation Type
- Natural Wood Grain Color Variation
- Capacity
- 41
- Material
- Solid Wood
- Bridge Included
- No
- Stand Type
- TV Stand
- Hutch Included
- No
Description
Create the ultimate blend of style, function, and design with this 35-inch brown solid wood enclosed and open storage tv stand. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable solid wood and features a modern design style. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 19.70-inch h x 35.40-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.