35in Brown Solid Wood Enclosed Storage Entertainment Center
- Mfr # 720011
- Zoro # G923439915
product price:Â
$
518.99
/ea
Free Shipping & Returns
Key Features
Width
35.4 in
Finish
Natural
Height
11.8 in
Length
17.7 in
Wood Species
Mango
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720011
- Zoro #
- G923439915
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 35.4 in
- Height
- 11.8 in
- Length
- 17.7 in
Details
- Finish
- Natural
- Wood Species
- Mango
- Natural Variation Type
- No Natural Variation
- Hutch Included
- No
- Stand Type
- Entertainment Center
- Bridge Included
- No
- Color
- Brown
- Material
- Solid Wood
- Assembly Required
- No Assembly Needed
- Capacity
- 31
- Item
- TV Stands
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 35-inch brown solid wood enclosed storage entertainment center is a practical and good looking piece of furniture that will help to anchor your room. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable solid wood and features a mid-century design style. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 17.70-inch h x 35.40-inch w x 11.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.