Shop HOMEROOTS
See all product information
Create Account
Set Of Two Walnut Wood Corner Accent Cabinet With Two Doors
- Mfr # 719690
- Zoro # G423439538
product price:Â
$
483.99
/ea
Free Shipping & Returns
Key Features
Material
Solid and Manufactured Wood
Assembly
Partial Assembly Needed
Color
Walnut
Gloss Finish
No
Number of Cabinets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 719690
- Zoro #
- G423439538
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 67 in
- Width
- 31 in
- Overall Depth
- 16 in
Details
- Material
- Solid and Manufactured Wood
- Item
- Cabinets
- Assembly
- Partial Assembly Needed
- Color
- Walnut
- Gloss Finish
- No
- Number of Cabinets
- 2
- Cabinet Type
- Accent Cabinet
- Shelves Included
- Yes
- Cabinet Doors
- Yes
- Weight Capacity
- 50 lbs
- Mirrored Finish
- No
- Shape
- Corner
- Cabinet Design
- Standard
- Solid Wood Frame
- No
- Glass Doors
- No
- Finish
- Natural
- Lacquered
- No
Description
Add a fashionable storage option to your space with this set of two walnut wood corner accent cabinet with two doors. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 67.00-inch h x 31.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.