61in Brown and Black Solid Wood Open Shelving TV Stand
- Mfr # 404258
- Zoro # G523439117
product price:Â
$
1,024.99
/ea
Free Shipping & Returns
Key Features
Hutch Included
No
Stand Type
TV Stand
Height
18 in
Capacity
150
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 404258
- Zoro #
- G523439117
- UPC #
- -
- Country of Origin
- Indonesia
- Hutch Included
- No
- Stand Type
- TV Stand
- Capacity
- 150
- Bridge Included
- No
- Item
- TV Stands
- Material
- Solid Wood
- Wood Species
- Mahogany
- Finish
- Natural
- Color
- Brown, Black
- Natural Variation Type
- Natural Wood Grain Color Variation
- Assembly Required
- No Assembly Needed
Dimensions
- Height
- 18 in
- Length
- 24 in
- Width
- 61 in
Description
Experience entertainment right in the comfort of your own home with the 61-inch brown and black solid wood open shelving tv stand. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A cord cut out hole is ideal for wire and cable managment to keep your space looking tidy. Ideal for tv placement and storage in your living room, bedroom or office. 24-inch H x 61-inch W x 18-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.