Shop HOMEROOTS
See all product information
Create Account
35in Brown Solid Wood Storage Bench With Cabinet
Mfr # 718233
Zoro # G623440228
product price:Â $856.99
/ea
Free Shipping & Returns
Key Features
Width
35.4 in
Upholstered
No
Bench Type
Entryway Bench
Overall Length
15.7 in
Leg Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 718233
- Zoro #
- G623440228
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 35.4 in
- Overall Length
- 15.7 in
- Overall Depth
- 14.2 in
Details
- Item
- Benches
- Upholstered
- No
- Bench Type
- Entryway Bench
- Leg Color
- Brown
- Shape
- Rectangle
- Finish
- Oak
- Bench Pattern
- Solid Color
- Assembly
- No Assembly Needed
- Material
- Solid Wood
- Style
- Mid-Century
- Seat Material
- Solid Wood
- Hand Crafted
- Yes
- Weight Capacity
- 28 lbs
- Leg Material
- Solid Wood
- Color
- Brown
Description
Distinctive in style the 35-inch brown solid wood storage bench with cabinet radiates a versatile charm. This bench is made from high quality solid wood in a brown color throughout the base and top. This multi-function bench features a cabinet area in addition to seating to help keep your space neat and tidy. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 15.70-inch h x 35.40-inch w x 14.20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.