24in Shades Of Brown Solid Teak Wood Wall Mounted Accent Cabinet
- Mfr # 383583
- Zoro # G323438761
product price:Â
$
662.99
/ea
Free Shipping & Returns
Key Features
Gloss Finish
No
Mirrored Finish
No
Color
Brown
Solid Wood Frame
Yes
Number of Cabinets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 383583
- Zoro #
- G323438761
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Depth
- 10 in
- Width
- 24 in
- Overall Length
- 30 in
Details
- Gloss Finish
- No
- Mirrored Finish
- No
- Color
- Brown
- Solid Wood Frame
- Yes
- Number of Cabinets
- 1
- Assembly
- No Assembly Needed
- Lacquered
- No
- Cabinet Doors
- Yes
- Shelves Included
- Yes
- Glass Doors
- No
- Finish
- Natural
- Cabinet Design
- Wall Mounted
- Item
- Cabinets
- Cabinet Type
- Accent Cabinet
Description
Dress up your bathroom, bedroom, or hallway with this gorgeous 24in shades of brown solid teak wood wall mounted accent cabinet. This beautiful accent is built to last from high quality solid wood, Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 30in H x 24in W x 10in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.