35in Light Gray and Clear Distressed Solid Wood Accent Cabinet With Three Doors
- Mfr # 654291
- Zoro # G423438944
product price:Â
$
1,943.99
/ea
Key Features
Cabinet Doors
Yes
Cabinet Type
Accent Cabinet
Textural Detailing
Paneled
Shape
Rectangular
Number of Cabinets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 654291
- Zoro #
- G423438944
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 59.1 in
- Overall Depth
- 15 in
- Size
- 15" x 59.1" x 35.4
- Overall Length
- 35.4 in
Details
- Cabinet Doors
- Yes
- Cabinet Type
- Accent Cabinet
- Textural Detailing
- Paneled
- Shape
- Rectangular
- Number of Cabinets
- 1
- Item
- Cabinets
- Lacquered
- No
- Weight Capacity
- 106 lbs
- Gloss Finish
- No
- Glass Doors
- Yes
- Assembly
- Partial Assembly Needed
- Solid Wood Frame
- Yes
- Shelves Included
- Yes
- Finish
- Distressed
- Material
- Solid Wood
- Mirrored Finish
- No
- Cabinet Design
- Standard
- Color
- Light Gray
Description
This 35-inch light gray and clear distressed solid wood accent cabinet with three doors will be the perfect addition to your dining or living space. Glass doors give this cabinet a luminous and unique designer touch. This beautiful accent is built to last from high quality solid wood, storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 35.40-inch h x 59.10-inch w x 15.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.