Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
35in White Solid Wood Frame Standard Accent Cabinet With Six Shelves
- Mfr # 397839
- Zoro # G023438689
product price:Â
$
2,463.99
/ea
Key Features
Shape
Rectangular
Cabinet Design
Standard
Color
White
Cabinet Doors
Yes
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 397839
- Zoro #
- G023438689
- UPC #
- -
- Country of Origin
- Indonesia
- Shape
- Rectangular
- Cabinet Design
- Standard
- Color
- White
- Cabinet Doors
- Yes
- Finish
- Matte
- Cabinet Type
- Accent Cabinet
- Material
- Solid Wood
- Solid Wood Frame
- Yes
- Number of Cabinets
- 3
- Gloss Finish
- No
- Lacquered
- No
- Glass Doors
- No
- Mirrored Finish
- No
- Item
- Cabinets
- Shelves Included
- Yes
- Assembly
- Full Assembly Needed
Dimensions
- Overall Length
- 74.8 in
- Width
- 35.43 in
- Overall Depth
- 15.75 in
Description
This 35in white solid wood frame standard accent cabinet with six shelves will be the perfect addition to your dining or living space. Its a high quality piece, made from premium grade solid mahogany wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 74.8in H x 35.43in W x 15.75in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.