36" Bone and Brown Fabric and Solid Wood Counter Height Swivel Bar Chair

  • Mfr # 632485

  • Zoro # G622354755


product price: $558.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Height
36.22 in
Width
23.81 in
Application Type
Commercial
Depth
23.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632485
Zoro #
G622354755
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
36.22 in
Width
23.81 in
Depth
23.81 in

Details

Assembly Required
Partial Assembly Needed
Seat Color
Brown
Item
Bar Chair
Application Type
Commercial

Description

Comfort and design come together nicely in this 36-inch bone and brown fabric and solid wood counter height swivel bar chair. The base of this stool is made from solid wood in a brown color that is a nice contrast to the bone upholstered seat. The armchair design gives you a great place to comfortably rest your arms. A full back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. 36.22-inch h x 23.81-inch w x 23.81-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.