Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
36" Gray Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627432
Zoro # G422910564
product price:Â $936.99
/eaKey Features
Length
18.1 in
Width
36 in
Height
19 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627432
- Zoro #
- G422910564
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 36 in
- Height
- 19 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Color
- White
- Countertop Material
- Manufactured Wood
- Base Color
- Gray
- Includes
- Sink
Description
The 36-inch gray wood freestanding bathroom vanity with white sink and two drawers offers a sleek modern design perfect for contemporary spaces. Crafted from durable manufactured wood, this vanity promises longevity while enhancing your bathroom's aesthetic. The included ceramic sink features a pristine white finish that contrasts beautifully with the gray base color. With two functional drawers equipped with soft close drawer glides, organization becomes effortless, ensuring that essentials are easily accessible yet discreetly stored. Its free-standing standard installation makes it a versatile choice for any layout, adding both style and function to your bathroom decor. Elevate your space with this stunning combination of practicality and sophisticated design. 19-inch h x 36-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.