Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
36" Oak Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627431
Zoro # G322910466
product price:Â $936.99
/eaKey Features
Length
18.1 in
Width
36 in
Height
19 in
Material
Manufactured Wood
Finish
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
627431
Zoro #
G322910466
UPC #
-
Country of Origin
Spain
Dimensions
Length
18.1 in
Width
36 in
Height
19 in
Details
Item
Bathroom Vanities
Material
Manufactured Wood
Finish
White
Countertop Material
Manufactured Wood
Includes
Sink
Color
White
Base Color
Oak
Description
The 36-inch oak wood freestanding bathroom vanity with white sink and two drawers combines modern aesthetics with functional design. Crafted from high-quality manufactured wood, it features a stunning oak base that complements any bathroom decor. The elegant white ceramic sink adds a touch of sophistication to the overall look. With two functional drawers equipped with soft close glides, you can easily store your essentials while maintaining a clutter-free space. This vanity is designed for free-standing standard installation, ensuring a straightforward setup in your home. Its contemporary style enhances the ambiance of your bathroom, making it not just a necessity but a beautiful focal point. Elevate your bathroom experience with this chic and practical storage solution. 19-inch h x 36-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.