
36" White And Natural Wood Five Drawer Dresser
Mfr # 533281
Zoro # G522368227
product price: $445.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Color
White
Depth
16 in
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
533281
Zoro #
G522368227
UPC #
-
Country of Origin
Brazil
Dimensions
Depth
16 in
Height
36 in
Width
36 in
Details
Application Type
No
Color
White
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Item
Dresser
Description
This 36-inch white and natural wood five drawer dresser is a practical and good looking accent for your bedroom storage and organizational needs. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with five easy open drawers for practical and good looking clothing storage. This dresser is made from sturdy manufactured wood that is built to last. The natural and white coloration of this piece is neutral and will blend easily with most any decor. 36-inch h x 36-inch w x 16-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.