36" White Wood Freestanding Bathroom Vanity With White Sink And Two Drawers

  • Mfr # 627477

  • Zoro # G322909583


product price: $1,443.99
/ea
Free Shipping & Returns

Key Features

Height
20 in
Includes
Sink
Color
White
Length
18.1 in
Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627477
Zoro #
G322909583
UPC #
-
Country of Origin
Spain

Dimensions

Height
20 in
Length
18.1 in
Width
36 in

Details

Includes
Sink
Color
White
Material
Manufactured Wood
Base Color
White
Countertop Material
Manufactured Wood
Finish
White
Item
Bathroom Vanities

Description

The 36-inch white wood freestanding bathroom vanity with white sink and two drawers merges modern design with functional elegance. Crafted from high-quality manufactured wood, this vanity features a pristine white finish that complements any bathroom decor. The ceramic sink is seamlessly integrated into the countertop, providing both durability and sophistication. For added convenience, the vanity includes two functional drawers equipped with soft close drawer glides, ensuring a smooth and quiet operation. Its free-standing standard installation type makes it easy to incorporate into your space, allowing for versatile placement options. Elevate your bathroom with this stylish and practical piece, designed to meet all your vanity needs while enhancing your overall aesthetic. 20-inch h x 36-inch w x 18.1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.