Shop HOMEROOTS
See all product information
Create Account
36" X 38" X 40" Brown Chair
- Mfr # 366296
- Zoro # G123426449
product price:Â
$
738.99
/ea
Free Shipping & Returns
Key Features
Material
Wood
Position Type
2-Position
Assembly Required
Yes
Width
36 in
Base Type
Glider
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366296
- Zoro #
- G123426449
- UPC #
- -
- Country of Origin
- China
- Material
- Wood
- Position Type
- 2-Position
- Assembly Required
- Yes
- Base Type
- Glider
- Reclining Type
- Manual
- Finish
- Natural
- Design Type
- Standard Recliner
- Upholstery Material
- Leather Match
- Color
- Brown
- Item
- Recliners
Dimensions
- Width
- 36 in
- Depth
- 38 in
- Length
- 40 in
Description
Having its seat and arms upholstered in soft leather, this chair provides comfort from every angle. The reclining mechanism allows you to sit back and be as comfortable as you wish while you watch your favorite TV programs. A beautiful brown finish makes it even more alluring. Add it to your living space for an elegant lift. Dimensions: 36" X 38" X 40".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.