Shop HOMEROOTS
See all product information
Create Account
36in Black Wood Storage Bench With Drawers
- Mfr # 477606
- Zoro # G723440029
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Overall Depth
17.9 in
Upholstered
No
Width
35.8 in
Leg Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477606
- Zoro #
- G723440029
- UPC #
- -
- Country of Origin
- Colombia
- Style
- Contemporary
- Upholstered
- No
- Leg Material
- Manufactured Wood
- Assembly
- Full Assembly Needed
- Color
- Black
- Material
- Manufactured Wood
- Leg Color
- Black
- Hand Crafted
- No
- Finish
- Black
- Weight Capacity
- 300 lbs
- Shape
- Rectangle
- Item
- Benches
- Seat Material
- Manufactured Wood
- Bench Type
- Entryway Bench
- Nailhead Trim
- No
- Bench Pattern
- Solid Color
Dimensions
- Overall Depth
- 17.9 in
- Width
- 35.8 in
- Size
- 19.9" x 35.8" x 17.9"
- Overall Length
- 19.9 in
Description
Practicality and fashion mix together with this handy 36-inch black wood storage bench with drawers. This bench is made from high quality manufactured wood in a black color throughout the base and top. This multi-function bench features drawers in addition to seating to help keep your space neat and tidy. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 19.90-inch h x 35.80-inch w x 17.90-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.