36in Brown Wood Cracker Tray With Handles
- Mfr # 376046
- Zoro # G723439320
product price:Â
$
85.99
/ea
Key Features
Assembly Required
No Assembly Needed
Material
Solid Wood
Shape
Rectangular
Chip Resistant
No
Dishwasher Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376046
- Zoro #
- G723439320
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 36" W
- Overall Width
- 36 in
- Overall Depth
- 7 in
- Length
- 3 in
Details
- Assembly Required
- No Assembly Needed
- Material
- Solid Wood
- Shape
- Rectangular
- Chip Resistant
- No
- Dishwasher Safe
- No
- Finish
- Natural
- Tray Type
- Cracker Tray
- Tray Pattern
- No Pattern and Not Solid Color
- Color
- Brown
- Microwave Safe
- No
- Item
- Trays
- Food Safe
- Yes
Description
Modern minimalist meets modern farmhouse with this artisanal and rustic 36-inch reclaimed wood cracker tray. Crafted from reclaimed wood, this rectangular tray showcases purposeful distressing for a charming rustic appeal. Its versatile design with cut out handles on each end is perfect for gatherings or casual hosting. The warm weathered brown color adds a touch of elegance to any setting while complementing a variety of decor styles. This tray combines functionality with beautiful aesthetics, ensuring it becomes a staple in your entertaining collection. 3.00-inch h x 36.00-inch w x 7.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.