Shop HOMEROOTS
See all product information
Create Account
36in Cream and Gray Solid Wood and Iron Carved Geometric Accent Cabinet With Two Doors
Mfr # 611060
Zoro # G023438498
product price:Â $1,639.99
/ea
Free Shipping & Returns
Key Features
Material
Iron
Cabinet Design
Standard
Width
36 in
Mirrored Finish
No
Assembly
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 611060
- Zoro #
- G023438498
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 36 in
- Overall Depth
- 16 in
- Overall Length
- 34 in
Details
- Material
- Iron
- Cabinet Design
- Standard
- Item
- Cabinets
- Mirrored Finish
- No
- Assembly
- No Assembly Needed
- Shape
- Rectangular
- Glass Doors
- No
- Shelves Included
- Yes
- Weight Capacity
- 300 lbs
- Color
- Brown
- Finish
- Distressed
- Cabinet Doors
- Yes
- Solid Wood Frame
- Yes
- Cabinet Type
- Accent Cabinet
- Textural Detailing
- Carved Geometric
- Gloss Finish
- No
- Lacquered
- No
- Number of Cabinets
- 2
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 36-inch cream and gray solid wood and iron carved geometric accent cabinet with two doors. This beautiful accent is built to last from high quality solid wood, storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 34.00-inch h x 36.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.