38in Black Glass and Metal Display Cabinet With Two Doors
- Mfr # 611069
- Zoro # G223438731
product price:Â
$
2,365.99
/ea
Key Features
Assembly
No Assembly Needed
Cabinet Doors
Yes
Cabinet Design
Standard
Mirrored Finish
No
Glass Doors
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 611069
- Zoro #
- G223438731
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 15 in
- Overall Length
- 74 in
- Width
- 37.75 in
Details
- Assembly
- No Assembly Needed
- Cabinet Doors
- Yes
- Cabinet Design
- Standard
- Mirrored Finish
- No
- Glass Doors
- Yes
- Cabinet Type
- Display Stand
- Number of Cabinets
- 1
- Shelves Included
- Yes
- Material
- Metal
- Finish
- Matte
- Weight Capacity
- 300 lbs
- Gloss Finish
- No
- Color
- Black
- Item
- Cabinets
- Solid Wood Frame
- No
- Shape
- Rectangular
- Lacquered
- No
Description
Add a fashionable storage option to your space with this 38-inch black glass and metal display cabinet with two doors. Two large glass doors with an X design give this cabinet a luminous and unique designer touch that is a great way to showcase your items in style. Storage vessels can be both functional and stylish, this one is both. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 74.00-inch h x 37.75-inch w x 15.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.