Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
36in Fabric Foam Steel And Wood Sectional Sofa
Mfr # 283889
Zoro # G023439174
product price:Â
$
2,899.99
/ea
Key Features
Style
Modern
Length
36 in
Material
Solid and Manufactured Wood
Finish
Chrome
Width
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 283889
- Zoro #
- G023439174
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 36 in
- Width
- 40 in
- Depth
- 88 in
Details
- Style
- Modern
- Material
- Solid and Manufactured Wood
- Finish
- Chrome
- Item
- Sectionals
- Assembly Required
- Full Assembly Needed
Description
Improve the look and feel of your space and give yourself some a place in which to relax with this fantastic sofa. Its sturdiness and clear fineness are obvious as well. This sofa is a high quality piece, which is made from comfortable foam and fabric, as well as long lasting steel and wood. Youll turn heads with this one. It blends aesthetic appearance with practicality perfectly. To complete this delightful look, it shows off a striking elegance perfect for the modern home. As for measurements, theyre 36 for height, 40 for width, and 88 for depth, and it weighs 242.5 pounds. When you need to unwind and let your hair down after a long day, this sofa is the best piece youll find. You can match it with other pieces to get the best look possible.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.