Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
36in Graphite Solid Wood Accent Cabinet With Two Doors
- Mfr # 620848
- Zoro # G223438472
product price:Â
$
3,485.99
/ea
Key Features
Number of Cabinets
1
Weight Capacity
50 lbs
Cabinet Design
Standard
Cabinet Type
Accent Cabinet
Shelves Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 620848
- Zoro #
- G223438472
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 36 in
- Overall Length
- 72 in
- Overall Depth
- 18 in
Details
- Number of Cabinets
- 1
- Weight Capacity
- 50 lbs
- Cabinet Design
- Standard
- Item
- Cabinets
- Cabinet Type
- Accent Cabinet
- Shelves Included
- Yes
- Solid Wood Frame
- Yes
- Material
- Solid Wood
- Cabinet Doors
- Yes
- Assembly
- No Assembly Needed
- Color
- Graphite
- Shape
- Rectangular
- Mirrored Finish
- No
- Gloss Finish
- No
- Finish
- Natural
- Glass Doors
- No
- Lacquered
- No
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 72-inch graphite distressed solid wood frame accent cabinet with two doors. This beautiful accent is built to last from high quality solid wood, storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 72-inch h x 36-inch w x 18-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.