Shop HOMEROOTS
See all product information
Create Account
36in Natural and White Wood Kitchen Island With Storage
- Mfr # 477891
- Zoro # G923440676
product price:Â
$
522.99
/ea
Free Shipping & Returns
Key Features
Width
36.2 in
Depth
31 in
Shape
Rectangular
Finish
Natural
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477891
- Zoro #
- G923440676
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Kitchen Carts-Islands
- Shape
- Rectangular
- Finish
- Natural
- Material
- Manufactured Wood
- Color
- Natural, White
Dimensions
- Width
- 36.2 in
- Depth
- 31 in
Description
The addition of an island or cart can be used for a variety of tasks, from food preparation and cooking to serving and dining. This 36-inch natural and white wood kitchen island with storage stands out from the rest because of its excellent design and versatility. Made of a combination of durable manufactured wood this rectangular island is a premium organizing solution that provides extra storage and counter space in your kitchen. Enhance the beauty and functionality of your kitchen space with this multi-purpose kitchen island. 36.20-inch h x 36.20-inch w x 31.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.