41in Dark Brown and White Wood Kitchen Island Set With Storage
- Mfr # 519044
- Zoro # G423440657
product price:Â
$
637.99
/ea
Key Features
Material
Manufactured Wood
Width
40.5 in
Shape
Rectangular
Depth
27.5 in
Color
Gray, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 519044
- Zoro #
- G423440657
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 40.5 in
- Depth
- 27.5 in
Details
- Material
- Manufactured Wood
- Shape
- Rectangular
- Item
- Kitchen Carts-Islands
- Color
- Gray, White
Description
The addition of an island or cart can be used for a variety of tasks, from food preparation and cooking to serving and dining. This white and dark brown 41in kitchen island set with storage stands out from the rest because of its excellent design and versatility. Made of a combination of durable manufactured wood this rectangular island set is a premium organizing solution that provides extra storage and counter space in addition to seating and serving space for dining. This unit features purposeful distressing for a slightly rustic and vintage design styling. Drawer storage also helps to keep those handy utensils and serving essentials neat, tidy, and ready to be used. Enhance the beauty and functionality of your kitchen space with this multi-purpose kitchen island set. 35.4in H x 40.5in W x 27.5in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.