Shop HOMEROOTS
See all product information
Create Account
White and Brown 41in Kitchen Island With Storage
- Mfr # 477872
- Zoro # G923440645
product price:Â
$
405.99
/ea
Free Shipping & Returns
Key Features
Width
40.5 in
Material
Manufactured Wood
Shape
Rectangular
Finish
Wood
Color
Brown, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 477872
- Zoro #
- G923440645
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 40.5 in
- Depth
- 27.5 in
Details
- Item
- Kitchen Carts-Islands
- Material
- Manufactured Wood
- Shape
- Rectangular
- Finish
- Wood
- Color
- Brown, White
Description
The addition of an island or cart can be used for a variety of tasks, from food preparation and cooking to serving and dining. This white and brown 41-inch kitchen island with storage stands out from the rest because of its excellent design and versatility. This durable manufactured wood rectangular island frees up a tremendous amount of space in your kitchen area, allowing you more flexibility as you prepare meals or serve guests. This unit features purposeful distressing for a slightly rustic and vintage design styling. Enhance the beauty and functionality of your kitchen space with this multi-purpose kitchen island. 35.4-inch h x 40.5-inch w x 27.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.