55in Light Gray Open Shelving TV Stand
- Mfr # 480469
- Zoro # G323438365
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Hutch Included
No
Length
15.75 in
Assembly Required
Full Assembly Needed
Natural Variation Type
No Natural Variation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 480469
- Zoro #
- G323438365
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 15.75 in
- Width
- 55.12 in
- Height
- 23.62 in
Details
- Finish
- Matte
- Hutch Included
- No
- Assembly Required
- Full Assembly Needed
- Natural Variation Type
- No Natural Variation
- Wood Species
- Not wood
- Color
- Light Gray
- Item
- TV Stands
- Material
- Manufactured Wood
- Bridge Included
- No
- Capacity
- 200
- Stand Type
- TV Stand
Description
Experience entertainment right in the comfort of your own home with the 55-inch light gray open shelving tv stand. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 15.75-inch h x 55.12-inch w x 23.62-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.