Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
72in Brown And Red Distressed Solid Wood Carved Scrollwork Ten Drawer Buffet Table with Two Doors
- Mfr # 488470
- Zoro # G523439704
product price:Â
$
3,357.99
/ea
Key Features
Includes
Yes
Sideboard Type
Buffet Table
Material
Solid Wood
Door Included
Yes
Number of Drawers
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 488470
- Zoro #
- G523439704
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 42 in
- Width
- 72 in
- Depth
- 15 in
Details
- Includes
- Yes
- Sideboard Type
- Buffet Table
- Material
- Solid Wood
- Door Included
- Yes
- Number of Drawers
- 10
- Commercial Use
- Yes
- Item
- Sideboards
- Shape
- Rectangular
- Style
- Traditional
- Finish
- Antique
- Soft Close or Self Close Drawers
- No
- Capacity
- 50
- Felt Lined Drawers
- No
- Door Design
- Wood Scrollwork
- Purposeful Distressing Type
- Coat/Paint Distressing
- Silverware Tray
- No
- Assembly Required
- No Assembly Needed
- Sliding Doors
- No
- Glass Doors
- No
- Color
- Brown, Red
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. This buffet table is crafted from solid wood, ensuring both durability and elegance. The countertop features the same high-quality material, providing a sturdy surface for decorative items or serveware. With its purposeful coat distressing and beautifully carved scrollwork detailing, it adds a touch of traditional charm to any setting. Ample storage is provided by included shelves and drawers, while the rich brown and red hues enhance the overall aesthetic. 42-inch h x 72-inch w x 15-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.