Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
36in Orange Leather Foam Metal And Wood Sectional Sofa
Mfr # 283678
Zoro # G023438283
product price:Â
$
5,960.99
/ea
Key Features
Finish
Natural
Material
Solid and Manufactured Wood
Upholstery Color
Orange
Assembly Required
Full Assembly Needed
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 283678
- Zoro #
- G023438283
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 36 in
- Depth
- 42 in
- Width
- 92 in
Details
- Finish
- Natural
- Material
- Solid and Manufactured Wood
- Upholstery Color
- Orange
- Assembly Required
- Full Assembly Needed
- Item
- Sectionals
- Style
- Modern
Description
Show off your taste and steal the attention of your guests with this extraordinary sofa. While youre at it, get yourself something sturdy and fine at the same time. This sofa is excellently made from comfy leather and foam, as well as hard-wearing metal and wood. Youll turn beautify your home with this one. It balances stunning appearance with functionality flawlessly. To finish this enchanting look, it presents an outstanding grace ideal for the modern home. As for measurements, theyre 36 for height, 92 for width, and 42 for depth, and it weighs 269.8 pounds. When you need to unwind and let your hair down after a long day, this sofa is the best piece youll find. You can match it with other pieces to get the best look possible.