Shop HOMEROOTS
See all product information
Create Account
38in Chestnut Solid Wood Accent Cabinet With Two Doors And Two Drawers
Mfr # 654270
Zoro # G423439651
product price:Â $1,029.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Glass Doors
No
Cabinet Doors
Yes
Size
13.8" x 29.5" x 37.8
Gloss Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 654270
- Zoro #
- G423439651
- UPC #
- -
- Country of Origin
- India
Dimensions
- Size
- 13.8" x 29.5" x 37.8
- Overall Depth
- 13.8 in
- Overall Length
- 37.8 in
- Width
- 29.5 in
Details
- Color
- Brown
- Glass Doors
- No
- Cabinet Doors
- Yes
- Gloss Finish
- No
- Cabinet Type
- Accent Cabinet
- Number of Drawers
- 2
- Item
- Cabinets
- Mirrored Finish
- No
- Number of Cabinets
- 1
- Material
- Solid Wood
- Lacquered
- No
- Finish
- Chestnut
- Weight Capacity
- 66 lbs
- Shelves Included
- No
- Shape
- Rectangular
- Cabinet Design
- Standard
- Solid Wood Frame
- Yes
- Assembly
- Partial Assembly Needed
Description
This 38-inch chestnut brown solid wood accent cabinet with two doors and two drawers will be the perfect addition to your dining or living space. This beautiful accent is built to last from high quality solid mango wood, offers significant storage in a compact footprint, and features curved edges and splayed legs. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 37.80-inch h x 29.50-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.