Gray Leather Match Stationary L Shaped Two Piece Sofa And Chaise
- Mfr # 473579
- Zoro # G923438611
product price:Â
$
3,699.99
/ea
Key Features
Upholstery Color
Gray
Sectional Orientation
Right Hand Facing
Shape
L Shaped
Upholstery Material
Leather Match
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473579
- Zoro #
- G923438611
- UPC #
- -
- Country of Origin
- China
- Upholstery Color
- Gray
- Item
- Sectionals
- Sectional Orientation
- Right Hand Facing
- Shape
- L Shaped
- Upholstery Material
- Leather Match
- Material
- Solid Wood
- Color
- Silver
- Assembly Required
- Full Assembly Needed
- Number of Pieces
- 2
- Sectional Type
- Sofa and Chaise Sectional
- Sectional Design
- Stationary
- Capacity
- 5
- Finish
- Satin
Dimensions
- Length
- 37 in
- Width
- 120 in
- Depth
- 90 in
Description
The gray leather match stationary l shaped two piece sofa and chaise is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. Easy to care for this is a great option for families and spaces that get lots of use. Square arms offer a comfy place to rest. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 37in H x 120in W x 90in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.