38in Gray Solid Wood Sideboard with Two Glass Doors
- Mfr # 391991
- Zoro # G923440003
product price:Â
$
1,052.99
/ea
Free Shipping & Returns
Key Features
Sideboard Type
Sideboard
Style
Contemporary
Finish
Natural
Includes
No
Glass Doors
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 391991
- Zoro #
- G923440003
- UPC #
- -
- Country of Origin
- India
- Sideboard Type
- Sideboard
- Style
- Contemporary
- Finish
- Natural
- Includes
- No
- Glass Doors
- Yes
- Material
- Solid Wood
- Assembly Required
- No Assembly Needed
- Door Included
- Yes
- Commercial Use
- No
- Purposeful Distressing Type
- No Distressing
- Item
- Sideboards
- Color
- Gray
Dimensions
- Depth
- 22 in
- Length
- 27 in
- Width
- 38 in
- Size
- 22 x 38 x 27 in
Description
Glass doors lend a luminous and elegant touch to this solid wood sideboard, creating a unique designer appeal. With ample shelves included behind the glass doors, this contemporary piece offers both practical storage solutions and a stylish addition to your living space. The gray color palette adds a modern flair to the room, while the durable construction ensures longevity. Elevate your storage options and enhance the aesthetic of your home with this versatile and chic sideboard. 27-inch H x 38-inch W x 22-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.