72in Natural Distressed Solid Wood Carved Geometric Sideboard with Four Doors
- Mfr # 625711
- Zoro # G723439504
product price:Â
$
2,654.99
/ea
Key Features
Width
72 in
Shape
Rectangular
Includes
No
Door Included
Yes
Depth
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 625711
- Zoro #
- G723439504
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 72 in
- Depth
- 20 in
- Length
- 34 in
Details
- Shape
- Rectangular
- Includes
- No
- Door Included
- Yes
- Item
- Sideboards
- Sliding Doors
- No
- Assembly Required
- No Assembly Needed
- Glass Doors
- No
- Sideboard Type
- Sideboard
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Soft Close or Self Close Drawers
- No
- Finish
- Natural
- Material
- Solid Wood
- Style
- Contemporary
- Door Design
- Carved Geometric
- Color
- Natural
- Commercial Use
- Yes
- Capacity
- 50
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid wood, this sideboard showcases a contemporary style that enhances any space. The natural color provides a warm and inviting atmosphere, while the carved geometric detailing adds a unique touch. With purposeful distressing techniques such as wood scoring and rub through, each piece boasts character and charm. The satin black hardware complements the overall design, making it a perfect addition to your home decor. Shelves and doors ensure practical storage solutions. 34-inch h x 72-inch w x 20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.