40in Silver Glass Three Drawer Sideboard with Three Doors
- Mfr # 401708
- Zoro # G923439151
product price:Â
$
876.99
/ea
Key Features
Depth
16.25 in
Width
40.25 in
Material
Glass
Length
35.5 in
Glass Doors
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 401708
- Zoro #
- G923439151
- UPC #
- -
- Country of Origin
- China
- Item
- Sideboards
- Material
- Glass
- Glass Doors
- No
- Includes
- Yes
- Style
- Glam
- Sideboard Type
- Sideboard
- Commercial Use
- No
- Door Included
- Yes
- Purposeful Distressing Type
- No Distressing
- Number of Drawers
- 3
- Assembly Required
- Full Assembly Needed
- Color
- Silver
Dimensions
- Depth
- 16.25 in
- Width
- 40.25 in
- Length
- 35.5 in
- Size
- 40.25 x 16.25 x 35.5 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, versatile, and good-looking glass sideboard. Featuring three drawers and shelves for organizing essentials, this glam-style silver cabinet also comes with glass door panels to showcase your keepsakes beautifully, making it a functional and elegant addition to your home decor. The transparent glass countertop adds a touch of sophistication while providing a sleek surface for displaying decorative items, completing the look of this chic and practical sideboard. 35.5-inch H x 40.25-inch W x 16.25-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.