39" Clear And Gold Glass And Metal Trestle Base Round Top Dining Table
Mfr # 590269
Zoro # G222909614
product price:Â $512.99
/eaKey Features
Length
39.4 in
Leaf Included
No
Style
Modern
Assembly Required
Full Assembly Needed
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
590269
Zoro #
G222909614
UPC #
-
Country of Origin
China
Dimensions
Length
39.4 in
Height
29.9 in
Width
39.4 in
Details
Leaf Included
No
Style
Modern
Assembly Required
Full Assembly Needed
Commercial Use
No
Tabletop Material
Glass
Leg Type
Trestle
Item
Dining Tables
Purposeful Distressing Type
No Distressing
Frame Material
Metal
Shape
Round
Weight Capacity
4 lb
Leg Color
Gold
Table Mechanism
Fixed
Tabletop Color
Clear
Assembled/Unassembled
Unassembled
Frame Color
Clear, Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.