39in Black And Silver Accent Cabinet With One Shelf
- Mfr # 518209
- Zoro # G023439693
product price:Â
$
508.99
/ea
Free Shipping & Returns
Key Features
Width
39 in
Style
Modern
Depth
21 in
Color
Black, Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 518209
- Zoro #
- G023439693
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 39 in
- Depth
- 21 in
Details
- Item
- Kitchen & Utility Sinks
- Style
- Modern
- Color
- Black, Silver
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 39-inch black and silver accent cabinet with one shelf. Its a high quality piece, made from premium grade manufactured wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 35-inch H x 39-inch W x 21-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.