Shop HOMEROOTS
See all product information
Create Account
White and Brown 41in Kitchen Island With Storage
- Mfr # 477873
- Zoro # G823438575
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Depth
27.5 in
Shape
Rectangular
Width
40.5 in
Finish
Wood
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 477873
- Zoro #
- G823438575
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Depth
- 27.5 in
- Width
- 40.5 in
Details
- Item
- Kitchen Carts-Islands
- Shape
- Rectangular
- Finish
- Wood
- Material
- Manufactured Wood
- Color
- Brown, White
Description
This white and brown 41-inch kitchen island with storage marks the beginning of a new era for kitchen decor. Made of a combination of durable manufactured wood this rectangular island is a premium organizing solution that provides extra storage and counter space in your kitchen. This unit features purposeful distressing for a slightly rustic and vintage design styling. Enhance the beauty and functionality of your kitchen space with this multi-purpose kitchen island. 35.4-inch h x 40.5-inch w x 27.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.