47in White Wood Pantry Or Storage Closet
- Mfr # 477655
- Zoro # G223440703
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Depth
12.3 in
Width
16.9 in
Number of Adjustable Shelves
3
Includes
No
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 477655
- Zoro #
- G223440703
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Depth
- 12.3 in
- Width
- 16.9 in
Details
- Number of Adjustable Shelves
- 3
- Includes
- No
- Style
- Modern
- Material
- Manufactured Wood
- Finish
- Glossy
- Item
- Pantry Cabinets
- Color
- White
Description
Add functional storage to your space with this 47-inch white wood pantry or storage closet. Crafted from durable particle board, this modern-style pantry cabinet is a perfect addition to any home decor. Its bright white color adds a touch of freshness and elegance to your living space. Made from manufactured wood, this pantry cabinet offers a sleek and contemporary look that complements various interior styles. The ample storage space allows you to neatly organize your kitchen essentials without compromising on style. Upgrade your storage solutions with this versatile and stylish white pantry cabinet. 47.4-inch h x 16.9-inch w x 12.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.