Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
57in Light Gray and Black Upholstered Faux Leather Bench
- Mfr # 372148
- Zoro # G023440378
product price:Â
$
668.99
/ea
Key Features
Overall Length
18 in
Nailhead Trim
No
Upholstery Color
Light Gray
Width
57 in
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 372148
- Zoro #
- G023440378
- UPC #
- -
- Country of Origin
- China
- Nailhead Trim
- No
- Upholstery Color
- Light Gray
- Item
- Benches
- Style
- Contemporary
- Leg Color
- Black
- Upholstered
- Yes
- Weight Capacity
- 250 lbs
- Bench Pattern
- Solid Color
- Bench Type
- Entryway Bench
- Leg Material
- Metal
- Finish
- Matte
- Assembly
- No Assembly Needed
- Material
- Upholstery
- Color
- Light Gray
- Upholstery Material
- Faux Leather
- Hand Crafted
- No
- Seat Material
- Upholstery
Dimensions
- Overall Length
- 18 in
- Width
- 57 in
- Overall Depth
- 16 in
- Size
- 18" x 57" x 16"
Description
Practicality and fashion mix together with this handy 57-inch light gray and black upholstered faux leather bench. The light gray upholstery top of this bench is a nice contrast to the high quality, black metal of the base. Expertly upholstered with padding in a soft solid color faux leather, this bench is as comfortable as it is good looking. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful.. 18-inch H x 57-inch W x 16-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.