39in Black Wood Accent Cabinet
- Mfr # 691667
- Zoro # G523440342
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Shelves Included
Yes
Gloss Finish
No
Assembly
Partial Assembly Needed
Mirrored Finish
No
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 691667
- Zoro #
- G523440342
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 32.63 in
- Overall Depth
- 9.25 in
- Width
- 39 in
Details
- Shelves Included
- Yes
- Gloss Finish
- No
- Assembly
- Partial Assembly Needed
- Mirrored Finish
- No
- Finish
- Matte
- Cabinet Type
- Accent Cabinet
- Item
- Cabinets
- Cabinet Design
- Standard
- Color
- Black
- Shape
- Rectangular
- Solid Wood Frame
- No
- Material
- Solid and Manufactured Wood
- Lacquered
- No
- Weight Capacity
- 150 lbs
- Cabinet Doors
- Yes
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 39-inch black wood accent cabinet. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 32.63-inch h x 39.00-inch w x 9.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.