39in Black Wood Wall mounted Accent Cabinet
- Mfr # 534996
- Zoro # G423439279
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Gloss Finish
No
Material
Manufactured Wood
Shape
Rectangular
Lacquered
No
Width
39.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 534996
- Zoro #
- G423439279
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 39.3 in
- Overall Length
- 19.3 in
- Overall Depth
- 12.6 in
Details
- Gloss Finish
- No
- Material
- Manufactured Wood
- Shape
- Rectangular
- Lacquered
- No
- Weight Capacity
- 22 lbs
- Item
- Cabinets
- Color
- Black
- Cabinet Type
- Accent Cabinet
- Cabinet Doors
- No
- Shelves Included
- No
- Glass Doors
- No
- Cabinet Design
- Wall Mounted
- Finish
- Natural
- Assembly
- Full Assembly Needed
- Solid Wood Frame
- No
- Mirrored Finish
- No
Description
Add a fashionable storage option to your space with this 39-inch black wood wall mounted accent cabinet. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 19.3-inch h x 39.3-inch w x 12.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.