Shop HOMEROOTS
See all product information
Create Account
39in Black Wood Wall Mounted Accent Cabinet With Single Door
- Mfr # 524971
- Zoro # G223439257
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Solid Wood Frame
No
Glass Doors
No
Finish
Natural
Lacquered
No
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 524971
- Zoro #
- G223439257
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Overall Length
- 23.62 in
- Width
- 39 in
- Size
- One size
- Overall Depth
- 15.75 in
Details
- Solid Wood Frame
- No
- Glass Doors
- No
- Finish
- Natural
- Lacquered
- No
- Material
- Manufactured Wood
- Gloss Finish
- No
- Cabinet Design
- Wall Mounted
- Assembly
- Full Assembly Needed
- Number of Cabinets
- 1
- Cabinet Type
- Accent Cabinet
- Shape
- Rectangular
- Cabinet Doors
- Yes
- Mirrored Finish
- No
- Weight Capacity
- 154 lbs
- Shelves Included
- Yes
- Item
- Cabinets
- Color
- Black
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 39-inch black wood wall mounted accent cabinet with single door. This sleek and modern kitchen over counter hanging cabinet is made from sturdy MDF that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 23.62-inch h x 39.37-inch w x 15.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.