39in Brown Solid Wood Enclosed and Open Storage TV Stand
- Mfr # 719192
- Zoro # G423440237
product price:Â
$
385.99
/ea
Free Shipping & Returns
Key Features
Stand Type
TV Stand
Finish
Natural
Wood Species
Mango
Hutch Included
No
Bridge Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719192
- Zoro #
- G423440237
- UPC #
- -
- Country of Origin
- India
- Stand Type
- TV Stand
- Finish
- Natural
- Wood Species
- Mango
- Hutch Included
- No
- Bridge Included
- No
- Capacity
- 40
- Assembly Required
- No Assembly Needed
- Natural Variation Type
- Natural Wood Grain Color Variation
- Color
- Brown
- Material
- Solid Wood
- Item
- TV Stands
Dimensions
- Width
- 39.37 in
- Height
- 11.81 in
- Length
- 15.75 in
Description
Make a true home theater of your room with this captivating 39-inch brown solid wood enclosed and open storage tv stand. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable solid wood and features a modern design style. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 15.75-inch h x 39.37-inch w x 11.81-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.