71in White Solid Console Table With Shelves And Drawers
- Mfr # 397653
- Zoro # G723439672
product price:Â
$
1,285.99
/ea
Key Features
Color
White
Length
23.62 in
Finish
Glossy
Width
70.87 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 397653
- Zoro #
- G723439672
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- TV Stands
- Color
- White
- Finish
- Glossy
- Assembly Required
- No Assembly Needed
- Stand Type
- TV Stand
Dimensions
- Length
- 23.62 in
- Width
- 70.87 in
- Height
- 17.72 in
Description
Transform your home with our elegant and versatile 71-inch classic white and white solid console table with storage! Don't miss out on the perfect finishing touch for your home! This rectangular table has clean lines and plenty of surface area. This table has a top made with white manufactured wood that is known for durability and easy maintenance. The solid base is made of solid wood, the most strong and durable option available. Versatile in use, console tables can be used for a variety of purposes in a variety of rooms and settings. 23.62-inch H x 70.87-inch W x 17.72-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.