59in Brown Cabinet Enclosed Storage TV Stand
- Mfr # 490375
- Zoro # G523439216
product price:Â
$
431.99
/ea
Free Shipping & Returns
Key Features
Bridge Included
No
Stand Type
TV Stand
Wood Species
Rubberwood
Material
Manufactured Wood
Length
23.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 490375
- Zoro #
- G523439216
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 23.5 in
- Height
- 15.5 in
- Width
- 59 in
Details
- Bridge Included
- No
- Stand Type
- TV Stand
- Color
- Brown
- Wood Species
- Rubberwood
- Material
- Manufactured Wood
- Wood Type
- Particle Board
- Item
- TV Stands
- Hutch Included
- No
- Natural Variation Type
- No Natural Variation
- Capacity
- 120
- Assembly Required
- No Assembly Needed
- Finish
- Natural
Description
Make a true home theater of your room with this captivating 59-inch brown cabinet enclosed storage tv stand. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 23.5-inch H x 59-inch W x 15.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.