Shop HOMEROOTS
See all product information
Create Account
39in Brown Wood Accent Cabinet
- Mfr # 691666
- Zoro # G823438759
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Lacquered
No
Shelves Included
Yes
Width
39 in
Cabinet Doors
Yes
Weight Capacity
150 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 691666
- Zoro #
- G823438759
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 39 in
- Overall Length
- 32.63 in
- Overall Depth
- 9.25 in
Details
- Lacquered
- No
- Shelves Included
- Yes
- Cabinet Doors
- Yes
- Weight Capacity
- 150 lbs
- Material
- Solid and Manufactured Wood
- Assembly
- Partial Assembly Needed
- Shape
- Rectangular
- Mirrored Finish
- No
- Finish
- Natural
- Cabinet Design
- Standard
- Solid Wood Frame
- No
- Cabinet Type
- Accent Cabinet
- Gloss Finish
- No
- Item
- Cabinets
- Color
- Brown
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 39-inch brown wood accent cabinet. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 32.63-inch h x 39.00-inch w x 9.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.