39in Dark Brown Glass Standard Display Stand
- Mfr # 364366
- Zoro # G923438734
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
50 lbs
Assembly
Partial Assembly Needed
Width
38.5 in
Solid Wood Frame
No
Gloss Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 364366
- Zoro #
- G923438734
- UPC #
- -
- Country of Origin
- Viet Nam
- Weight Capacity
- 50 lbs
- Assembly
- Partial Assembly Needed
- Solid Wood Frame
- No
- Gloss Finish
- No
- Lacquered
- No
- Finish
- Polished
- Cabinet Doors
- No
- Cabinet Type
- Display Stand
- Mirrored Finish
- Yes
- Glass Doors
- No
- Shape
- Rectangular
- Color
- Dark Brown
- Shelves Included
- No
- Item
- Cabinets
- Cabinet Design
- Standard
- Material
- Manufactured Wood
Dimensions
- Width
- 38.5 in
- Overall Length
- 16 in
- Overall Depth
- 9.5 in
- Size
- 16" x 38.5" x 9.5"
Description
This 39in dark brown glass standard display stand will be the perfect addition to your dining or living space. Its a high quality piece, made from premium grade manufactured wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 16in H x 38.5in W x 9.5in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.