55in Beige and Brown Linen and Solid Wood Upholstered Storage Bench With Flip Top
- Mfr # 724169
- Zoro # G023438894
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Upholstered
Yes
Upholstery Color
Beige
Bench Type
Bedroom Bench
Overall Length
20 in
Weight Capacity
285 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 724169
- Zoro #
- G023438894
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 20 in
- Overall Depth
- 17 in
- Width
- 55 in
Details
- Upholstered
- Yes
- Upholstery Color
- Beige
- Bench Type
- Bedroom Bench
- Weight Capacity
- 285 lbs
- Nailhead Trim
- Yes
- Seat Material
- Upholstery
- Hand Crafted
- No
- Finish
- Unfinished
- Leg Color
- Brown
- Bench Pattern
- Solid Color
- Style
- Modern
- Upholstery Material
- Linen
- Leg Material
- Solid Wood
- Assembly
- Partial Assembly Needed
- Shape
- Rectangle
- Item
- Benches
- Material
- Upholstery
- Color
- Beige
Description
Optimize your space and add some charm to your room with the 55-inch beige and brown linen and solid wood upholstered storage bench with flip top. The beige upholstery top of this bench is a nice contrast to the high quality, brown curved solid wood legs. With cozy round arms on either side to add stability and style, this good looking accent is expertly upholstered with padding in a soft solid color linen and accented by nail head trim detailing. A convenient lift up top gives this bench multi-functionality, housing a hidden storage compartment to help keep your space neat and tidy. 20.00-inch h x 55.00-inch w x 17.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.