Shop HOMEROOTS
See all product information
Create Account
39in Silver and White Wood Console Accent Cabinet With Two Doors And Three Drawers
- Mfr # 477688
- Zoro # G023438832
product price:Â
$
974.99
/ea
Free Shipping & Returns
Key Features
Material
Manufactured Wood
Width
39 in
Color
White
Shape
Rectangular
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477688
- Zoro #
- G023438832
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Cabinets
- Material
- Manufactured Wood
- Color
- White
- Shape
- Rectangular
- Finish
- Matte
- Shelves Included
- Yes
- Gloss Finish
- Yes
- Solid Wood Frame
- No
- Mirrored Finish
- No
- Assembly
- No Assembly Needed
- Number of Drawers
- 3
- Lacquered
- No
- Cabinet Type
- Accent Cabinet
- Glass Doors
- No
- Cabinet Doors
- Yes
- Weight Capacity
- 30 lbs
- Number of Cabinets
- 1
- Cabinet Design
- Console
Dimensions
- Width
- 39 in
- Overall Length
- 35.43 in
- Overall Depth
- 20.67 in
Description
Add a fashionable storage option to your space with this 39-inch silver and white wood console accent cabinet with two doors and three drawers. This beautiful accent is made from sturdy mdf that is built to last. A console cabinet is versatile as it can be used for storing and displaying your electronics in the living room or used in the dining room or kitchen as a side board buffet style server. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 35.43-inch h x 39.00-inch w x 20.67-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.