Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
White Italian Leather Power Reclining U Shaped Eight Piece Corner Sectional With Console
- Mfr # 634671
- Zoro # G423438555
product price:Â
$
12,203.99
/ea
Key Features
Length
39 in
Sectional Orientation
Symmetrical
Material
Solid and Manufactured Wood
Reclining Type
Power - Push Button
Hand Crafted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 634671
- Zoro #
- G423438555
- UPC #
- -
- Country of Origin
- China
- Sectional Orientation
- Symmetrical
- Material
- Solid and Manufactured Wood
- Reclining Type
- Power - Push Button
- Hand Crafted
- No
- Assembly Required
- Partial Assembly Needed
- Upholstery Color
- White
- Number of Pieces
- 8
- Shape
- U Shaped
- Item
- Sectionals
- Capacity
- 8
- Finish
- Unfinished
- Sectional Design
- Reclining
- Color
- Black
- Style
- Modern
- Upholstery Material
- Italian Leather
- Recline
- Yes
- Sectional Type
- Corner Sectional
Dimensions
- Length
- 39 in
- Depth
- 82.5 in
- Width
- 172 in
Description
Superior construction from fabulously soft and high-grade leather gives this white italian leather power reclining u shaped eight piece corner sectional with console a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 172.00-inch w x 82.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.