39in White Wood Lacquered Door Gloss Finish Door Accent Cabinet With Three Drawers
- Mfr # 534982
- Zoro # G823439442
product price:Â
$
839.99
/ea
Free Shipping & Returns
Key Features
Assembly
Full Assembly Needed
Cabinet Doors
Yes
Shelves Included
No
Material
Manufactured Wood
Cabinet Type
Accent Cabinet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 534982
- Zoro #
- G823439442
- UPC #
- -
- Country of Origin
- Colombia
- Assembly
- Full Assembly Needed
- Cabinet Doors
- Yes
- Shelves Included
- No
- Material
- Manufactured Wood
- Cabinet Type
- Accent Cabinet
- Color
- White
- Finish
- Matte
- Cabinet Design
- Standard
- Solid Wood Frame
- No
- Shape
- Rectangular
- Item
- Cabinets
- Weight Capacity
- 352 lbs
- Number of Drawers
- 3
- Mirrored Finish
- No
- Gloss Finish
- Yes
- Glass Doors
- No
- Number of Cabinets
- 1
- Lacquered
- Yes
Dimensions
- Width
- 39.37 in
- Overall Length
- 35.43 in
- Overall Depth
- 20.67 in
Description
This 39-inch white wood lacquered door gloss finish door accent cabinet with three drawers will be the perfect addition to your dining or living space. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 35.43-inch h x 39.37-inch w x 20.67-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.