40" Dark Brown Wood Freestanding Bathroom Vanity With White Sink And Two Drawers

  • Mfr # 627493

  • Zoro # G822908789


product price:  $1,334.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Length
18.1 in
Base Color
Dark Brown
Countertop Material
Manufactured Wood
Finish
White
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
627493
Zoro #
G822908789
UPC #
-
Country of Origin
Spain

Dimensions

Length
18.1 in
Height
20 in
Width
40 in

Details

Base Color
Dark Brown
Countertop Material
Manufactured Wood
Finish
White
Material
Manufactured Wood
Includes
Sink
Color
White
Item
Bathroom Vanities

Description

The 40-inch dark brown wood freestanding bathroom vanity with white sink and two drawers is a stunning addition to any modern bathroom. Crafted from high-quality manufactured wood, this vanity features a luxurious dark brown finish that complements its sleek design. The included ceramic sink in pristine white adds a touch of elegance and practicality. With two functional drawers equipped with soft close glides, you can easily store all your essentials while enjoying a clutter-free space. This free-standing vanity offers easy installation and is ideal for enhancing your bathroom’s functionality and style. Elevate your daily routine with this stylish piece that seamlessly blends aesthetics with convenience. 20-inch h x 40-inch w x 18.1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.